Skip to Content
Merck
All Photos(1)

Key Documents

BR23755

BRAND® SILBERBRAND automatic burette, Dr. Schilling

burette size 15 mL, bottle size 500 mL, AR-Glass

Synonym(s):

Automatic Burettes, Burettes, Dr. Schilling pattern, SILBERBRAND

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$99.00

$99.00


Check Cart for Availability


Select a Size

Change View
1 EA
$99.00

About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

$99.00


Check Cart for Availability

material

AR-Glass

feature

Schellbach stripe
graduated in black

manufacturer/tradename

BRAND 23755

volume measuring range

15 mL, accuracy: ±0.08 mL

bottle size

500 mL

burette size

15 mL

Looking for similar products? Visit Product Comparison Guide

General description

SILBERBRAND Schellbach Stripe - Short marks at major graduations. Reading at point of contact of the two tips.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service