Skip to Content
Merck
All Photos(2)

Key Documents

BR144382

BRAND® stopper

red rubber, H 20 mm, top diam. 12 mm

Synonym(s):

Stoppers

Sign Into View Organizational & Contract Pricing

Select a Size

25 EA
$26.70

$26.70


Available to ship on28 April 2025Details



Select a Size

Change View
25 EA
$26.70

About This Item

UNSPSC Code:
41122500
NACRES:
NB.35

$26.70


Available to ship on28 April 2025Details


material

red rubber

packaging

pack of 25 ea

manufacturer/tradename

BRAND 144382

H

20 mm

bottom diam.

8 mm

top diam.

12 mm

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® stopper is made from natural rubber (NR) and is available in a vibrant red color. This stopper provides an effective sealing solution for various laboratory applications.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service