Skip to Content
Merck
All Photos(1)

Key Documents

BR113941

BRAND® culture tube, screw cap

L × W 16 mm × 160 mm, thickness 1.0 mm

Synonym(s):

Culture tubes, Tubes

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$228.00

$228.00


Available to ship on15 April 2025Details



Select a Size

Change View
100 EA
$228.00

About This Item

UNSPSC Code:
41121706
NACRES:
NB.11

$228.00


Available to ship on15 April 2025Details


material

round bottom
screw top cap
screw top neck
soda-lime glass tube
transparent tube

sterility

non-sterile

feature

RCF 1,800 × g
neck thread external thread

packaging

pack of 100 ea

manufacturer/tradename

BRAND 113941

L × W

16 mm × 160 mm

capacity

16 mL
20 mL

thickness

1.0 mm

Looking for similar products? Visit Product Comparison Guide

General description

Our Glass Culture Tubes feature a secure screw cap made from polypropylene (PP) with a white elastomer seal of thermoplastic elastomer (TPE), ensuring a tight and leak-proof closure. Autoclavable at 121 °C, these tubes are designed for easy sterilization and reliable use in laboratory settings. Crafted from high-quality glass, they provide excellent visibility for sample monitoring. Ideal for various scientific applications, these culture tubes combine durability with convenience for optimal laboratory performance.

Features and Benefits

  • Excellent sample visibility
  • Tight sealing screw caps

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service