Skip to Content
Merck
All Photos(1)

Key Documents

BMSD113105

Benchmark Silica Glass Bulk Beads

bead diam. 0.5 mm, acid washed

Synonym(s):

grinding medium, grinding beads, beads for homogenization, BeadBug grinding medium

Sign Into View Organizational & Contract Pricing

Select a Size

200 G
$409.00

$409.00


Check Cart for Availability


Select a Size

Change View
200 G
$409.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.13

$409.00


Check Cart for Availability

material

silica (glass)

packaging

pkg of 200 g

manufacturer/tradename

Benchmark Scientific D1131-05

bead diam.

0.5 mm

compatibility

BeadBug and BeadBlaster

Looking for similar products? Visit Product Comparison Guide

General description

Loose, bulk beads, 0.5mm diameter, acid washed glass for bead homogenization

Application

Bead homogenization

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Is this pure silica (quartz) ?

    1 answer
    1. The beads are about 75% SiO2. The remaining 25% is oxides of K, Na, Mg, Al, Fe, etc.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service