Skip to Content
Merck
All Photos(2)

Key Documents

BMSBSH50022BE

Sigma-Aldrich

myBlock ll digital dry bath with 2 Quick-Flip blocks for tube

strips and plates, AC/DC input 230 V AC, Schuko plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,660.00

$1,660.00


Check Cart for Availability


Select a Size

Change View
1 EA
$1,660.00

About This Item

UNSPSC Code:
41102404
NACRES:
NB.76

$1,660.00


Check Cart for Availability

manufacturer/tradename

Benchmark Scientific BSH5002-2B-E

parameter

+5 °C temp. range (+105 °C)
5-105 °C temp. range

capacity

, holds 2 blocks

Looking for similar products? Visit Product Comparison Guide

General description

myBlock series is a "next generation" product line that introduces several major advantages over traditional dry baths. They are the first digital dry baths to include advanced microprocessor controls, timed or continuous operation and a removable hinged lid. In addition, an optional external temperature feedback probe can be positioned directly inside a sample tube, providing real-time control and monitoring of actual sample temperature.

MyBlock′s transparent lid helps to promote better uniformity and minimize temperature stratification in the block by maintaining a warm air jacket layer. The hinged lid can be flipped open (to the rear), or easily removed (lifted off) to accommodate taller tubes.


  • Digital temperature control (set and walk away)
  • Hinged lid (improves uniformity & conserves energy)

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service