Skip to Content
Merck
All Photos(1)

Documents

BMSB3D1320EUK

Sigma-Aldrich

BioMixer 3D Fixed speed Nutating Shaker

AC/DC input 230 V AC, UK plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801
NACRES:
NB.73

description

Tilt Angle: +/-20 degrees
work surface: dimpled rubber mat

feature

capacity 3.5 lb (load capacity)

manufacturer/tradename

Benchmark Scientific B3D1320-E-UK

parameter

24 rpm speed

W × D × H

12 in. × 12 in. × 8.3 in.

Looking for similar products? Visit Product Comparison Guide

General description

  • "Nutating" motion for thorough, uniform mixing
  • Includes autoclavable dimpled mat, perfect for blood and centrifuge tubes
  • Stacking platforms and flat mats are available
  • Safe for incubator or cold room use

Legal Information

BioMixer is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service