Skip to Content
Merck
All Photos(1)

Key Documents

BMSB3D1320E

Sigma-Aldrich

BioMixer 3D Fixed speed Nutating Shaker

AC/DC input 230 V AC, Schuko plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$941.00

$941.00


Check Cart for Availability


Select a Size

Change View
1 EA
$941.00

About This Item

UNSPSC Code:
41103801
NACRES:
NB.73

$941.00


Check Cart for Availability

description

Tilt Angle: +/-20 degrees
work surface: dimpled rubber mat

feature

capacity 3.5 lb (load capacity)

manufacturer/tradename

Benchmark Scientific B3D1320-E

parameter

24 rpm speed

W × D × H

12 in. × 12 in. × 8.3 in.

Looking for similar products? Visit Product Comparison Guide

General description

  • "Nutating" motion for thorough, uniform mixing
  • Includes autoclavable dimpled mat, perfect for blood and centrifuge tubes
  • Stacking platforms and flat mats are available
  • Safe for incubator or cold room use

Legal Information

BioMixer is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service