Skip to Content
Merck
All Photos(1)

Key Documents

BMSB2410E

Benchmark BeadBath Duo

bath capacity 10 L, AC/DC input 230 V, EuroPlug

Synonym(s):

dry bath, block heater

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$2,310.00

$2,310.00


Check Cart for Availability


Select a Size

Change View
1 EACH
$2,310.00

About This Item

UNSPSC Code:
41103706
NACRES:
NB.13

$2,310.00


Check Cart for Availability

manufacturer/tradename

Benchmark Scientific B2410-E

parameter

temp. limit at +0.2 °C
temp. range at Ambient +5 to 100 °C

bath capacity

10 L

Looking for similar products? Visit Product Comparison Guide

General description

2L digitally controlled bath with dual modes for water or beads. Temperature range ambient +5° to 80°C (max 70°C in bead mode).

Application

Heating of laboratory liquids in various containers

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service