Skip to Content
Merck
All Photos(2)

Key Documents

BAH369062010

SP Bel-Art® Sterileware Sampling Scoop with Handle

red polystyrene, nominal capacity 250 mL (8 oz), sterile, pack of 100 ea (individually wrapped)

Synonym(s):

Lab Scoop, spoon

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
$130.00

$130.00


Check Cart for Availability


Select a Size

Change View
10 EACH
$130.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

$130.00


Check Cart for Availability

material

red polystyrene

sterility

sterile

packaging

pack of 100 ea (individually wrapped)

manufacturer/tradename

Bel-Art H36906-2010

H × L × W

1.9375 in. (49 mm) × 7.5 in. (191 mm) × 2.125 in. (54 mm)

bowl H × L × W

1.9375 in. (49 mm) × 5.3125 in. (135 mm) × 2.125 in. (54 mm)

handle L

2.1875 in. (5.6 cm)

nominal capacity

250 mL (8 oz)

Looking for similar products? Visit Product Comparison Guide

General description

Sterileware scoops are the perfect shape and size for taking samples, especially from wide-mouth containers. Designed to hold various capacities, these one-piece sterile scoops are molded of high-impact polystyrene plastic.

Features and Benefits

  • 2oz and 4oz sampling scoops have a long handle that increases the distance between the hand and sample
  • When placed on a flat surface they remain upright; can be used as weighing boats
  • Sterile, FDA grade polystyrene safe for food, drug and cosmetic use
  • Individually packaged, sterilized by gamma irradiation, lot stamped for accurate lot tracing
Note: Sterilized products are not returnable. These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service