Skip to Content
Merck
All Photos(1)

Key Documents

BAH171220000

Cleanware pipette rinsing system

for 61 cm (24 in.) pipettes

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,530.00

$1,530.00


Check Cart for Availability


Select a Size

Change View
1 EA
$1,530.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

$1,530.00


Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H17122-0000

Looking for similar products? Visit Product Comparison Guide

General description

  • Includes 46 cm (18 in.) pipette jar, basket and rinser
  • All parts are chemical and corrosion resistant low density polyethylene

Legal Information

ART is a registered trademark of Molecular BioProducts, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service