Skip to Content
Merck
All Photos(2)

Key Documents

BAH109390005

Bel-Art® Book Style Carboy

capacity 5 L (1.25 gal), polypropylene

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$178.00

$178.00


Estimated to ship on09 April 2025



Select a Size

Change View
1 EACH
$178.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

$178.00


Estimated to ship on09 April 2025


material

polypropylene

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H10939-0005

capacity

5 L (1.25 gal)

width × L × H

9.5 in. (241 mm) × 3.4375 in. (89 mm) × 14.75 in. (375 mm)

General description

Unique, polypropylene book bottle stacks book-like on shelves for efficient use of space.

Features and Benefits

  • Includes top handle and convenient front grip hold for easy removal from a shelf
  • Capacity: 5 liters (1.25 gallons)
  • Graduated markings on front in liters

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service