Skip to Content
Merck
All Photos(1)

Key Documents

BAF420460000

SP Bel-Art® Desi-Can Reusable Desiccant Canister

L × W × H 2 in. × 4 in. × 1/2 in.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$43.60

$43.60


Available to ship on28 April 2025Details



Select a Size

Change View
1 EACH
$43.60

About This Item

UNSPSC Code:
41105500
NACRES:
NB.43

$43.60


Available to ship on28 April 2025Details


packaging

pkg of 1 ea

manufacturer/tradename

Bel-Art F42046-0000

L × W × H

2 in. × 4 in. × 1/2 in.

General description

Excellent for use in closets, containers, tool boxes, camera cases and other storage areas to prevent rust and moisture, these canisters contain silica gel to effectively absorb moisture through perforations in the aluminum case.
  • One canister of Reusable ”Desi-Can” Canister maintains a safe level of humidity in 0.09 cubic meter (3 cubic ft.) of space.
  • Can be regenerated in a 150°C (300°F) oven in about 3 hours for unlimited life.
  • Monitor window shows blue when recharged and pink when saturated.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Desi-Can is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service