Skip to Content
Merck
All Photos(4)

Key Documents

BAF378741020

SP Bel-Art® Sterileware Powder Thief

capacity × L 20 mL (0.67 oz) × 39.375 in. (100 cm), pack of 20 ea (individually wrapped)

Synonym(s):

sampler

Sign Into View Organizational & Contract Pricing

Select a Size

20 EACH
$599.00

$599.00


Check Cart for Availability


Select a Size

Change View
20 EACH
$599.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

$599.00


Check Cart for Availability

material

high-density polyethylene

packaging

pack of 20 ea (individually wrapped)

manufacturer/tradename

Bel-Art F37874-1020

capacity × L

20 mL (0.67 oz) × 39.375 in. (100 cm)

Looking for similar products? Visit Product Comparison Guide

General description

Available in two lengths each with four tip volumes, these sterile powder thieves easily sample from targeted locations within bulk powders. Used by pharmaceutical, food, cosmetic and chemical companies.

Features and Benefits


  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) thief heat sealed in individual polyethylene bag
  • Gamma irradiated sterile (SAL 10^-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing

Note: Sterilized products are not returnable.
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) thief heat sealed in individual polyethylene bag
  • Gamma irradiated sterile (SAL 10^-6)Ready for one time use and disposal
  • Lot stamped for accurate tracing
Note: Sterilized products are not returnable.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service