Skip to Content
Merck
All Photos(2)

Documents

BAF377810000

Stirring bar retriever

Overall L 26 in. (65 cm)

Synonym(s):

Stirring bar retriever

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F37781-0000

L × diam.

4 in. (10.2 cm) × 3/8 in. (1 cm), magnet

Overall L

26 in. (65 cm)

Looking for similar products? Visit Product Comparison Guide

General description

This flexible PTFE magnetic retriever will remove the largest magnetic stirring bars from deep vessels.

Features and Benefits

  • Easy grip “T” handle has overall length of 65cm (26”)
  • Powerful Alnico 5 magnetic end; 10.2 x 1cm diameter (4 x ⅜")

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service