Skip to Content
Merck
All Photos(8)

Key Documents

BAF371090030

SP Bel-Art® Spinbar® magnetic stir bar

octagonal blue PTFE-coated, L × diam. 2 in. (50.8 mm) × 0.3125 in. (8 mm)

Synonym(s):

Spinbar® magnetic stir bar

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$24.10

$24.10


Check Cart for Availability


Select a Size

Change View
1 EACH
$24.10

About This Item

UNSPSC Code:
41122800
NACRES:
NB.51

$24.10


Check Cart for Availability

material

octagonal blue PTFE-coated

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F37109-0030

L × diam.

2 in. (50.8 mm) × 0.3125 in. (8 mm)

Looking for similar products? Visit Product Comparison Guide

General description

  • Spinbar® magnetic stir bar is used in conjunction with a magnetic stirring plate for uniform, consistent, and thorough mixing of chemical solutions.
  • Alnico magnet encapsulated in durable and inert FDA grade polytetrafluoroethylene (PTFE) low friction coating.
  • Multi-faceted-shaped bars provide a greater surface area and added turbulence for more vigorous, thorough mixing.
  • Autoclave safe.
Leakproof, seamless, polished, and contains a permanent Alnico V magnet. Egg-shape bar is designed especially for use in round-bottom vessels.
Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape. Choose from red, yellow or blue.

Features and Benefits

  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE coating – Superior Chemical Compatibility
  • Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
  • Pivot ring aids in reducing friction and chattering
  • Autoclavable
  • Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Spinbar is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service