Skip to Content
Merck
All Photos(1)

Key Documents

BAF367382500

SP Bel-Art® Pharma Scoops

stainless steel, nominal capacity 2500 mL (85 oz)

Synonym(s):

Lab Scoop, spoon

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$442.00

$442.00


Check Cart for Availability


Select a Size

Change View
1 EACH
$442.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

$442.00


Check Cart for Availability

material

stainless steel

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F36738-2500

Overall L

12.625 in. (320 mm)

bowl L

8.5 in. (215 mm)

bowl diam.

7.25 in. (185 mm)

nominal capacity

2500 mL (85 oz)

Looking for similar products? Visit Product Comparison Guide

General description

These reusable, high-quality scoops can be used time and time again for powder and granule handling in pharmaceutical and food handling settings.

Features and Benefits

  • Pharmaceutical 316 grade stainless steel
  • Easy to clean seamless design to help prevent cross-contamination
  • High salt and acid resistance, ideal for food sampling
  • Helps meet sustainability goals when used in place of disposable scoops
  • GMP compliant
  • Autoclavable

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service