Skip to Content
Merck
All Photos(1)

Key Documents

BAF188720000

SP Bel-Art® Radioimmunoassay Tube Rack

to hold, holds 120 x 16-20mm Tubes

Synonym(s):

polypropylene rack, tube holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$230.00

$230.00


Check Cart for Availability


Select a Size

Change View
1 EACH
$230.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

$230.00


Check Cart for Availability

feature

to hold holds 120 x 16-20mm Tubes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18872-0000

H × L × width

3.5 in. (89 mm) × 13.25 in. (335 mm) × 10.25 in. (260 mm)

platform H

2.8125 in. (71 mm)

Looking for similar products? Visit Product Comparison Guide

General description

These polypropylene racks provide a practical method of pipetting and storing a large number of samples.

Features and Benefits

  • Easy tracking of last tube filled by using alternate rows and rotating the tubes
  • Useful in clinical labs for storage of samples
  • Steam autoclavable at 121ºC (250ºF)

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service