Skip to Content
Merck
All Photos(2)

Key Documents

BAF188450080

SP Bel-Art® Floating Centrifuge Tube Rack

to hold, 60 x 1.5-2.0 mL tubes

Synonym(s):

floating rack, floating rack for centrifuge, white polypropylene plastic rack

Sign Into View Organizational & Contract Pricing

Select a Size

2 EACH
$67.30

$67.30


Check Cart for Availability


Select a Size

Change View
2 EACH
$67.30

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

$67.30


Check Cart for Availability

feature

to hold 60 x 1.5-2.0 mL tubes

packaging

pack of 2 ea

manufacturer/tradename

Bel-Art F18845-0080

H × L × width

1.7 in. (43) × 10.6 in. (269 mm) × 3.1 in. (77 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Open style floating rack provides tubes with maximum contact with the water and better circulation of the water bath around the tubes, allowing superior temperature control of samples.

Features and Benefits

  • Work on the benchtop, float in the water bath
  • Tubes are held tightly in rack to assure no “pop-up” tubes or “floaters”, while pressing the legs of the rack on the bench will raise tubes and allow for easy removal
  • Made of durable, corrosion resistant white polypropylene plastic
  • End handles allow easy transport and stacking
  • Steam autoclavable at 121°C (250°F)
Open style floating rack provides tubes with maximum contact with the water and better circulation of the water bath around the tubes, allowing superior temperature control of samples.
  • Work on the benchtop, float in the water bath
  • Tubes are held tightly in rack to assure no “pop-up” tubes or “floaters”, while pressing the legs of the rack on the bench will raise tubes and allow for easy removal
  • Made of durable, corrosion resistant white polypropylene plastic
  • End handles allow easy transport and stacking
  • Steam autoclavable at 121°C (250°F)

* Eppendorf is a registered trademark of Eppendorf AG.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service