Skip to Content
Merck
All Photos(1)

Key Documents

BAF118590050

SP Bel-Art® jerrican with spigot

capacity 20 L (5 gal), high-density polyethylene

Synonym(s):

jerrycan, portable dispensor

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$384.00

$384.00


Estimated to ship on26 May 2025



Select a Size

Change View
1 EACH
$384.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

$384.00


Estimated to ship on26 May 2025


material

high-density polyethylene

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F11859-0050

capacity

20 L (5 gal)

Looking for similar products? Visit Product Comparison Guide

General description

Space-saving jerricans have a smooth turning spigot that opens and closes with half a turn for easy convenient dispensing from a stationary position. Made of high-density polyethylene, they have a unique 20cm (8") long spout with a built-in air vent. The 5 gallon jerrican has a 2.5cm (1") I.D. pouring spout; other sizes have 1.9cm (¾") I.D. spouts.

Features and Benefits

  • Great for dispensing without moving
  • Spout retracts into the threaded collar to conserve space
  • Collar is sealed by leakproof screw cap
  • Extra hand grip on the bottom gives positive control when pouring
  • Extra headspace for expansion of contents
  • Graduated in U.S. gallons and liters

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service