Skip to Content
Merck
All Photos(2)

Documents

BAF116370006

Bel-Art® Dropper Bottle

capacity 185 mL (6 oz), polyethylene

Synonym(s):

bottle dropper, dispensing bottle, dropping bottle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

material

polyethylene

packaging

pack of 12 ea

manufacturer/tradename

Bel-Art F11637-0006

cap diam.

24 mm

capacity

185 mL (6 oz)

Looking for similar products? Visit Product Comparison Guide

General description

The sealer cap on these low density polyethylene dispenser bottles snaps on easily and continues to hold a tight seal even after repeated use.

Features and Benefits

  • Tip opening is 0.76mm (0.030")

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service