Skip to Content
Merck
All Photos(1)

Key Documents

BAB617002500

SP Bel-Art® H-B Durac® 60-Minute Mechanical Time

with certificate of calibration

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$34.70

$34.70


Check Cart for Availability


Select a Size

Change View
1 EACH
$34.70

About This Item

UNSPSC Code:
41122800
NACRES:
NB.79

$34.70


Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B61700-2500

timing measuring range

3 min

H × width

2.2 in. (57 mm) × 2.2 in. (57 mm)

Features and Benefits

Dial timer has a timing capacity of 60 minutes.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Durac is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service