BAB605700200
SP Bel-Art® H-B Enviro-Safe® Enviro-Safe Liquid-In-Glass Pocket Thermometer
temp -5-50 °C, plastic case (with Window )
Synonym(s):
Enviro-Safe® pocket thermometer
Select a Size
$38.90
Select a Size
About This Item
$38.90
Recommended Products
material
plastic case (with Window )
feature
graduation 0.5 °C
immersion level Total Immersion
packaging
pack of 1 ea
manufacturer/tradename
HB Instruments B60570-0200
temp measuring range
-5-50 °C
accuracy: ±0.5 °C
L
145 mm
6.3 in. (160 mm)
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- EnviroKleen certified thermometers feature green, non-toxic, biodegradable, Enviro-Safe® liquid against lead-free, white back glass.
- Total immersion pocket thermometers are a compact 160mm (6.3”) long
- Come with a case to protect from breakage
- Ideal for field studies, waste water treatment and any “on-the-go” applications
- Case options include:
- Plastic Window - encased in plastic with an open window
- Metal Window - encased in metal with an open window
- Closed Plastic - housed in removable plastic case
- Closed Metal - housed in a removable metal case
- Aluminum Duplex - encased in nickel-plated brass with an open window and housed in a removable aluminum case
- Manufactured and tested by our USA quality team
- Traceable to NIST
- Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
- Should you require an individualized Thermometer Calibration Report, custom calibration services are available.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service