Skip to Content
Merck
All Photos(2)

Key Documents

934925

Sigma-Aldrich

Electrode

greener alternative

Thin Film Flexible Polyimide, Circle

Sign Into View Organizational & Contract Pricing

Select a Size

934925-1EA
$188.00

$188.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
934925-1EA
$188.00

About This Item

UNSPSC Code:
41111761
NACRES:
NA.23

$188.00


Check Cart for Availability

Request a Bulk Order

description

Electrode coating: Au 3 µin

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

concentration

substrate (Polyimide)

electrode diam.

8 mm

size

36 × 90 × 0.08 mm

weight

0.355 g

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

Our thin film flexible (TFF) Polyimide Circle Electrodes are coated with gold, chemically stable, biocompatible, and durable. The film connects with a hardware interface that can communicate with a computer. Thus, main applications include: Energy material characterization; Sensors; Energy storage devices; Actuators; Material synthesis.
We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product has been enhanced for energy efficiency. Click here for more information.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service