Skip to Content
Merck
All Photos(1)

Key Documents

933198

Sigma-Aldrich

SEM Sample Holder

Thin Sample Holder, size 8 mm

Synonym(s):

slotted pin stub

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$215.00

$215.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EACH
$215.00

About This Item

UNSPSC Code:
41111761
NACRES:
NA.23

$215.00


Check Cart for Availability

Request a Bulk Order

size

8 mm

Looking for similar products? Visit Product Comparison Guide

General description

EMS techware
For most AMRAY: ½" diameter (12.7 mm), ⅛" (3.1 mm)dia. pin (3.1 mm) with split openings up to ¼" (6.4 mm). Available with either 8 mm (5/16") pin height or 15 mm (9/16") pin height.For ISI, JEOL, TOPCON: Double set screw for a secure holding of the specimen during observation. 15 mm (9/16")(dia). x 10 mm (3/8")(H), 6.4 mm (1/4") split.
For most AMRAY: 1/2" diameter (12.7mm), 1/8" (3.1mm)dia. Pin (3.1mm) with split openings up to 1/4" (6.4mm), with 8mm (5/16") pin height

Application

Ideal for examination of cross section of thin samples, such as wafers, multi-layer of capacitors, plastics, metals, etc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service