Skip to Content
Merck
All Photos(1)

Key Documents

928690

Sigma-Aldrich

Microdot tips

Stainless Steel, clear 27G, 0.50"

Synonym(s):

3D bioprinting consumables, Bioprinting nozzle

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$74.60

$74.60


Estimated to ship on29 May 2025


Request a Bulk Order

Select a Size

Change View
1 EACH
$74.60

About This Item

UNSPSC Code:
42142600
NACRES:
NA.25

$74.60


Estimated to ship on29 May 2025


Request a Bulk Order

description

Microdot tips, Stainless Steel, 27G, 0.50" ID 0.008" 50/box

Looking for similar products? Visit Product Comparison Guide

Application

These microdot tips are compatible with fine particle-filled materials and can produce precise micro-deposits as small as 100 μm. Burr-free, polished, passivated stainless steel dispensing tips with polypropylene SafetyLok hubs for a secure fit to barrel reservoirs.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service