Skip to Content
Merck
All Photos(1)

Key Documents

928550

Sigma-Aldrich

Various Height Reaction Chamber Chip

Fluidic 1100 PS

Synonym(s):

Microfluidic chip, Polystyrene

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$169.00

$169.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EACH
$169.00

About This Item

UNSPSC Code:
42142600
NACRES:
NA.25

$169.00


Check Cart for Availability

Request a Bulk Order

Application

The Various Height Reaction Chamber Chip, Fluidic 1100 PS microfluidic chip has several rhombic chambers with the same dimensions, besides their chamber depth. This chip helps customers in deciding the right volume for their application or the correct thickness for optical readout.

Features and Benefits

  • Reaction chambers of various heights ranging from 50 µm to 150 µm
  • The chip helps users determine the correct chamber dimensions for their specific application
Chip Properties:·
  • Mini Luer Interface
  • Material: Polystyrene (PS)
  • 8 reaction chambers of various heights:
  • Chamber A: 50 µm
  • Chamber B: 60 µm
  • Chamber C: 70 µm
  • Chamber D: 80 µm
  • Chamber E: 90 µm
  • Chamber F: 100 µm
  • Chamber G: 120 µm
  • Chamber H: 150 µm

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Dongfei Liu et al.
Lab on a chip, 17(11), 1856-1883 (2017-05-10)
The microfluidic technique has brought unique opportunities toward the full control over the production processes for drug delivery carriers, owing to the miniaturisation of the fluidic environment. In comparison to the conventional batch methods, the microfluidic setup provides a range
Sharma T Sanjay et al.
Advanced drug delivery reviews, 128, 3-28 (2017-09-19)
Conventional systematically-administered drugs distribute evenly throughout the body, get degraded and excreted rapidly while crossing many biological barriers, leaving minimum amounts of the drugs at pathological sites. Controlled drug delivery aims to deliver drugs to the target sites at desired

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service