Skip to Content
Merck
All Photos(9)

Key Documents

926426

Sigma-Aldrich

Pillar chip

Fluidic 261, COP

Synonym(s):

Microfluidic chip

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$170.00

$170.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EACH
$170.00

About This Item

UNSPSC Code:
42142600
NACRES:
NA.23

$170.00


Check Cart for Availability

Request a Bulk Order

description

Microfludic chip x1

Looking for similar products? Visit Product Comparison Guide

Application

The Pillar Chip Fluidic 261 COP microfluidic chip uses integrated pillars to serve various needs.

Features and Benefits

The integrated pillar structures can be used to

  • Maintain particles at a certain area
  • Allow for self-filling of devices via capillary forces
  • Increase surface area
  • Have a sieving effect
  • Functionalize particle surfaces

Components

Chip Properties:
  • Mini Luer Interface
  • Material: Cyclic olefin polymer (COP)
  • Pillars have a demolding angle of 10°
  • Pillar Number: Diameter/Distance/Depth
1.100 μm/ 350 μm/ 150 μm
2.150 μm/ 400 μm/ 150 μm
3.200 μm/ 500 μm/ 200 μm
4.250 μm/ 500 μm/ 200 μm
5.300 μm/ 700 μm/ 250 μm
6.350 μm/ 800 μm/ 250 μm
7.150 μm/ 500 μm/ 300 μm
8.150 μm/ 500-700 μm/ 300μm

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Dongfei Liu et al.
Lab on a chip, 17(11), 1856-1883 (2017-05-10)
The microfluidic technique has brought unique opportunities toward the full control over the production processes for drug delivery carriers, owing to the miniaturisation of the fluidic environment. In comparison to the conventional batch methods, the microfluidic setup provides a range
Sharma T Sanjay et al.
Advanced drug delivery reviews, 128, 3-28 (2017-09-19)
Conventional systematically-administered drugs distribute evenly throughout the body, get degraded and excreted rapidly while crossing many biological barriers, leaving minimum amounts of the drugs at pathological sites. Controlled drug delivery aims to deliver drugs to the target sites at desired

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service