Skip to Content
Merck
All Photos(3)

Key Documents

924695

Sigma-Aldrich

Cross-shaped channel chip - 200 μm channel

Fluidic 394, PMMA with Luer Interface

Synonym(s):

Microfluidic

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$170.00

$170.00


Estimated to ship on09 May 2025


Request a Bulk Order

Select a Size

Change View
1 EACH
$170.00

About This Item

UNSPSC Code:
42142600
NACRES:
NA.23

$170.00


Estimated to ship on09 May 2025


Request a Bulk Order

Application

This is a cross-shaped channel chip with extended size platform I with electrodes (non-contact mode) and a Luer fluidic interface. This variation of the cross-shaped channel chips includes electrodes that can be used for the detection of charged molecules, for example. The material of the electrodes is 10 nm titanium and 100−150 nm gold. The electrodes are placed on the cover lid and assembled towards the atmosphere, resulting in electrode and the liquid to be analyzed having no contact. The use of these chips with this electrode arrangement requires a special instrumentation set-up. This detection technology is called C4D (capacitively coupled contactless conductivity detection).

Cross-shaped channel chip - 200 μm channel, Fluidic 394, polymethyl methacrylate (PMMA) with Luer Interface

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Dongfei Liu et al.
Lab on a chip, 17(11), 1856-1883 (2017-05-10)
The microfluidic technique has brought unique opportunities toward the full control over the production processes for drug delivery carriers, owing to the miniaturisation of the fluidic environment. In comparison to the conventional batch methods, the microfluidic setup provides a range
Sharma T Sanjay et al.
Advanced drug delivery reviews, 128, 3-28 (2017-09-19)
Conventional systematically-administered drugs distribute evenly throughout the body, get degraded and excreted rapidly while crossing many biological barriers, leaving minimum amounts of the drugs at pathological sites. Controlled drug delivery aims to deliver drugs to the target sites at desired

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service