Skip to Content
Merck
All Photos(1)

Key Documents

919705

Sigma-Aldrich

Palladium catalytic static mixer

316L, diam. × L 6 mm × 150 mm

Synonym(s):

Pd CSM, Pd-EP-316L-6R150-A

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$1,080.00

$1,080.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EACH
$1,080.00

About This Item

UNSPSC Code:
12141733
NACRES:
NA.22

$1,080.00


Check Cart for Availability

Request a Bulk Order

Quality Level

diam. × L

6 mm × 150 mm

General description

Palladium Catalytic Static Mixer 316L 6mm dia x 150mm is a general hydrogenation catalyst that exhibits moderate to high activity with moderate to low selectivity. This CSM has a long lifetime.

  • Core: 3D printed 316L stainless steel
  • Catalyst: electroplated Pd
  • Shape: cylindrical
  • Dimensions: 6mm diameter x 150mm length

Catalytic static mixers are a novel immobilized catalyst system, based on 3D printed mixer scaffolds containing a catalytic active layer. A variety of different active catalysts can be deposited on the metal mixer, allowing employment in many different classes of chemical reactions, such as hydrogenations, oxidations, C-C couplings and many more.

For additional information, including a general operational guide, click here

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Catalytic static mixers enable diverse chemical reactions like hydrogenations and oxidations; ideal for various applications.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service