Skip to Content
Merck
All Photos(1)

Key Documents

916471

Sigma-Aldrich

PhotoHA -LAP, methacrylated hyaluronic acid bioink kit, with LAP

Synonym(s):

3D Bioprinting, Bioink, HAMA, Hyaluronic acid

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$476.00

$476.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EACH
$476.00

About This Item

UNSPSC Code:
12352201
NACRES:
NA.23

$476.00


Check Cart for Availability

Request a Bulk Order

description

Methacrylated collagen:
Degree of methacrylation: ≥45-65%

Quality Level

sterility

sterile; sterile-filtered

storage temp.

−20°C

Application

PhotoHA -LAP bioink kit consists of methacrylated hyaluronic acid (HAMA) and LAP photoinitiator. Hyaluronic acid is the most abundant glycosaminoglycan in the body being an important component of several tissues throughout the body. While it is abundant in extracellular matrices, hyaluronic acid also contributes to tissue hydrodynamics, movement and proliferation of cells, and participates in a number of cell surface receptor interactions. The photoinitiator consists of LAP to be formulated in 1X cell culture media or PBS, which allows blue light photocrosslinking of the printed structure at 405 nm. PhotoHA -LAP provides native-like 3D HA gels, and the final gel stiffness can be customized by changing HA concentrations and crosslinking.

Legal Information

PhotoHA is a trademark of Advanced BioMatrix, Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Michelle T Poldervaart et al.
PloS one, 12(6), e0177628-e0177628 (2017-06-07)
In bone regenerative medicine there is a need for suitable bone substitutes. Hydrogels have excellent biocompatible and biodegradable characteristics, but their visco-elastic properties limit their applicability, especially with respect to 3D bioprinting. In this study, we modified the naturally occurring
Sudhir Khetan et al.
Cryobiology, 90, 83-88 (2019-08-06)
While significant progress has been made in directing the behavior of cells encapsulated within three-dimensional (3D) covalently crosslinked hydrogels, the capacity of these materials to support in situ cryopreservation of cells directly within the gels has not been assessed. Here

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service