460729
DAB-AM-8, Polypropylenimine octaamine Dendrimer, Generation 2.0
volume 922 Å3
Synonym(s):
4,17-Bis(3-aminopropyl)-8,13-bis[3-[bis(3-aminopropyl)amino]propyl]-4,8,13,17-tetraazaeicosane-1,20-diamine, 4,17-Bis-(3-aminopropyl)-8,13-bis-[3-[bis-(3-aminopropyl)-amino]-propyl]-4,8,13,17-tetraazaeicosan-1,20-diamin
About This Item
Recommended Products
volume
922 Å3
refractive index
n20/D 1.512 (lit.)
pH
12 (25 wt. % in H2O)
viscosity
0.28 poise(50 °C)(lit.)
transition temp
Tg −97 °C
solubility
methanol and water: soluble
density
0.99 g/mL at 25 °C (lit.)
Looking for similar products? Visit Product Comparison Guide
General description
Application
Legal Information
comparable product
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service