18722
Castor oil
meets analytical specification of DAB, refined
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
description
peroxide value <= 5
Quality Level
form
viscous liquid
optical activity
[α]20/D +3.0 to +6.0°
quality
meets analytical specification of DAB
refined
impurities
≤0.3% water (Karl Fischer)
≤1% unsaponifiable matter
refractive index
n20/D 1.477-1.481
n20/D 1.478 (lit.)
dynamic viscosity
950-1100 mPa.s
bp
313 °C (lit.)
acid value
≤1
hydroxyl value
≥160
iodine value
82‑90
saponification value
176‑187
density
0.952-0.965 g/mL at 20 °C
Looking for similar products? Visit Product Comparison Guide
Storage Class Code
12 - Non Combustible Liquids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Hypersensitivity reaction to intravenous but not oral tacrolimus.
Sarah Nicolai et al.
Transplantation, 94(9), e61-e63 (2012-11-07)
E C Alonso et al.
Journal of economic entomology, 106(2), 742-746 (2013-06-22)
Leaf-cutting ants are the main herbivores in the New World tropics. Although the toxicity of seed oils against these ants has been poorly investigated, previous results revealed that seed oils exert considerable toxic activity against these insects. This paper analyzes
B R Sampieri et al.
Parasitology research, 112(2), 611-619 (2012-10-23)
Tick control has been accomplished through the use of synthetic acaricides, which has created resistant individuals, as well as contaminating the environment and nontarget organisms. Substances of plant origin, such as oils and extracts of eucalyptus and neem leaves, have
Luiz Fernando Kubrusly et al.
Revista brasileira de cirurgia cardiovascular : orgao oficial da Sociedade Brasileira de Cirurgia Cardiovascular, 27(3), 392-400 (2013-01-05)
The aim of the present investigation is to determine if the tissue reaction to the Riccinus communis (mamona) polymer has significant statistical difference compared to the tissue reaction provoked by the titanium implant. Thirty two Cavia porcellus were divided into
S Rajan et al.
Asian Pacific journal of tropical medicine, 5(8), 630-633 (2012-07-31)
To examine the antidiarrhoeal activity of alcoholic and aqueous seed kernel extract of Mangifera indica (M. indica) on castor oil-induced diarrhoeal activity in Swiss albino mice. Mango seed kernels were processed and extracted using alcohol and water. Antidiarrhoeal activity of
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service