Z777236
Proteomix® WAX-NP10 (10 µm) HPLC Columns
L × I.D. 1 cm × 4 mm
About This Item
Recommended Products
Product Name
Proteomix® WAX-NP10 Weak Anion Exchange Guard Cartridge and Holder, L × I.D. 1 cm × 4 mm, 10 μm particle size
material
stainless steel
product line
Proteomix®
manufacturer/tradename
Sepax 404NP10-4001C
packaging
1 ea of
parameter
27.5 Mpa max. pressure (4000 psi)
80 °C max. temp.
technique(s)
HPLC: suitable
L × I.D.
1 cm × 4 mm
matrix
spherical PS-DVB
polymeric
matrix active group
weak anion exchange phase
particle size
10 μm
pore size
non-porous
operating pH range
2.0-12.0
separation technique
anion exchange
Looking for similar products? Visit Product Comparison Guide
General description
Proteomix User Manual
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service