Z777172
Proteomix® WCX-NP10 (10 µm) HPLC Columns
L × I.D. 25 cm × 2.1 mm, PEEK
About This Item
product name
Proteomix® WCX-NP10 Weak Cation Exchange Column, L × I.D. 25 cm × 2.1 mm, 10 μm particle size, PEEK
material
PEEK
product line
Proteomix®
manufacturer/tradename
Sepax 402NP10P-2125
packaging
1 ea of
parameter
27.5 Mpa max. pressure (4000 psi)
80 °C max. temp.
technique(s)
HPLC: suitable
L × I.D.
25 cm × 2.1 mm
matrix
spherical PS-DVB
polymeric
matrix active group
weak cation exchange phase
particle size
10 μm
pore size
non-porous
operating pH range
2.0-12.0
separation technique
cation exchange
Looking for similar products? Visit Product Comparison Guide
General description
Proteomix User Manual
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service