Sigma-Aldrich Product Z226041 is identical to Waters PSS831913. The product description for Z226041 is:Waters Spherisorb Column, 15 cm length X 4.6 mm inside diameter, 5 micron particle size, ODS2, 11.5 percent carbon, 80 Angstrom pore size.This is different from Waters product number PSS839538. The distinction is that the Z226041/PSS831913 is the HPLC column, and PSS839538 is the HPLC cartridge with the same dimensions and the same packing material.
Z226041
Spherisorb® ODS2 HPLC Column
5 μm particle size, L × I.D. 15 cm × 4.6 mm
About This Item
Recommended Products
Agency
suitable for USP L1
feature
endcapped
manufacturer/tradename
Spherisorb®
extent of labeling
11.5% Carbon loading
parameter
≤ °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
15 cm × 4.6 mm
matrix
octadecyl
matrix active group
C18 (octadecyl) phase
particle size
5 μm
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Is Sigma-Aldrich Product Z226041, Spherisorb® HPLC Column equivalent to Waters PSS831913?
1 answer-
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service