SU860182
Short thread autosampler vials, plastic
TopSert™, amber polypropylene (with graduations), volume 1.5 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121806
NACRES:
NB.11
material
amber polypropylene (with graduations)
feature
large opening (6.0 mm)
packaging
pkg of 1 × 100 ea (SU860182)
availability
not available in USA
diam. × H
11.6 mm × 32 mm
volume
1.5 mL
fitting
thread for 9 mm
Looking for similar products? Visit Product Comparison Guide
Legal Information
TopSert is a trademark of Thermo Fisher Scientific, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service