Skip to Content
Merck
All Photos(1)

Documents

SU860005

Supelco

Inter-Seal bonded caps (inseparable caps and liner)

white polypropylene cap (15mm center hole), tan PTFE/silicone, thickness 3.2 mm, thread for 24-400, for use with 20 or 40 mL vial, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

tan PTFE/silicone
white polypropylene cap (15mm center hole)

feature

InterSeal (Cap and liner form an unseparatable unit)

hardness

45 (Durometer: shore A)

packaging

pkg of 1000 ea

thickness

3.2 mm

fitting

thread for 24-400

compatibility

for use with 20 or 40 mL vial

Looking for similar products? Visit Product Comparison Guide

General description

Inter-Seal bonded caps eliminate expensive and time consuming hand assembly while preventing liner fallout. They are made by a bonding process that bonds PTFE/silicone into polypropylene closures without using adhesives. The bonding properly seats and secures the septa within the vial opening. This integrated one piece system withstands multiple injections, making it very cost effective.
Benefits include:
  • Significant bond strength
  • Withstands multiple injections
  • Resistant to coring
  • Excellent resealability
  • Broad chemical resistance

Legal Information

Inter-Seal is a trademark of Integrated Liner Technologies, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service