Skip to Content
Merck
All Photos(1)

Key Documents

K08670658

Kromasil® C18 HPLC Column

5 μm particle size, pore size 100 Å, L × I.D. 125 mm × 4 mm

Synonym(s):

Kromasil C18

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
NB.21
Pricing and availability is not currently available.

Agency

suitable for USP L1

product line

Kromasil®

manufacturer/tradename

Kromasil® KR100-5-C18-4.0X125

availability

available only in USA, Canada and Puerto Rico

technique(s)

HPLC: suitable

L × I.D.

125 mm × 4 mm

matrix active group

C18 (octadecyl) phase

particle size

5 μm

pore size

100 Å

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Application


  • QbD-Engineered Development and Validation of a RP-HPLC Method for Simultaneous Estimation of Rutin and Ciprofloxacin HCl in Bilosomal Nanoformulation.: This study leverages the Kromasil® C18 HPLC Column to develop a robust, quality-by-design (QbD) engineered method for simultaneous estimation of rutin and ciprofloxacin, enhancing analytical accuracy in pharmaceutical formulations (Shamim et al., 2023).

  • Green analytical chemistry and experimental design: a combined approach for the analysis of zonisamide.: Highlights the use of the Kromasil® C18 HPLC Column in implementing green analytical chemistry principles for the analysis of zonisamide, contributing to sustainable laboratory practices (Elsheikh et al., 2023).

  • Simple high-performance liquid chromatography-ultraviolet method for simultaneous separation and detection of 14 bisphenol pollutants in building materials.: Demonstrates the efficacy of the Kromasil® C18 HPLC Column in environmental analysis, particularly for the detection of bisphenol pollutants in construction materials, addressing significant environmental health concerns (Han et al., 2023).

  • Development and Validation for Quantification of 7-Nitroso Impurity in Sitagliptin by Ultraperformance Liquid Chromatography with Triple Quadrupole Mass Spectrometry.: This paper uses the Kromasil® C18 HPLC Column for the sensitive detection and quantification of impurities in pharmaceutical products, ensuring drug safety and compliance with regulatory standards (Chittireddy et al., 2022).

  • Simple and Sensitive RP-HPLC and UV Spectroscopic Methods for the Determination of Remogliflozin Etabonate in Pure and Pharmaceutical Formulations.: Utilizes the Kromasil®C18 HPLC Column to establish a simple and sensitive method for the analysis of Remogliflozin, aiding in the quality control and development of diabetes medication (Itigimatha et al., 2022).

Legal Information

Kromasil is a registered trademark of EKA Chemicals AB

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service