G005614
HPLC Analysis of Vitamin D2 and Vitamin D3 on Ascentis® C18
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis C18, 15 cm x 4.6 mm I.D., 5 μm particles (581324-U)
mobile phase: acetonitrile
flow rate: 1.0 mL/min
column temp.: 35 °C
detector: UV, 290 nm
sample: 50 μg/mL each in acetonitrile
suitability
application for HPLC
application(s)
clinical
vitamins, nutraceuticals, and natural products
Analysis Note
Legal Information
Analyte
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service