Skip to Content
Merck
All Photos(1)

Documents

G005612

HPLC Analysis of 2,2′-Bis[(S)-(4-methylphenyl)sulfinyl]-1,1′-binapthaIene Diastereomers on Ascentis® Express C18

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express C18, 10 cm x 4.6 mm I.D., 2.7 μm particles (53827-U)
mobile phase: [A] water; [B] methanol; (25:75, A:B)
flow rate: 0.8 mL/min
pressure: 2450 psi (169 bar)
column temp.: 35 °C
detector: UV, 240 nm
injection: 5 μL
sample: (1R)-2,2′-Bis[(S )-(4-methylphenyl)sulfonyl]-1,1′-binapthalene, 25 μg/mL in methanol; (1S)-2,2′-Bis[(S)-(4-methylphenyl)sulfonyl]-1,1′-binapthalene, 50 μg/mL in methanol

suitability

application for HPLC

application(s)

chemicals and industrial polymers

Analysis Note

This application demonstrates the suitability of the Ascentis Express C18 for the separation of the diastereomers of by HPLC in reversed phase mode.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    (1R)-2,2′-Bis[(S)-(4-methylphenyl)sulfinyl]-1,1′-binaphthalene, 97%
    (1S)-2,2′-Bis[(S)-(4-methylphenyl)sulfinyl]-1,1′-binaphthalene, ≥96.5% (HPLC)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service