Skip to Content
Merck
All Photos(1)

Documents

G005361

GC Analysis of FAMEs in Canola Oil on SLB-IL111

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-IL111, 30 m x 0.25 mm I.D., 0.20 μm (28927-U)
oven: (180 °C)
inj. temp.: (250 °C)
detector: (FID, 260 °C)
injection: (1 μL, 50:1 split)
liner: (4 mm I.D., split type, cup design)
sample: (Canola oil characterized reference oil (46961), methylated using BF3-methanol prior to analysis)
carrier gas: (helium, 25 cm/sec)

application(s)

agriculture
food and beverages

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service