Skip to Content
Merck
All Photos(1)

Key Documents

G003784

GC Analysis of Volatiles in Roasted Coffee Beans on Omegawax after SPME using a 50/30 μm DVB/Carboxen/PDMS Fiber

application for SPME, suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: 2 g of coffee beans
SPME fiber: 50/30 μm divinylbenzene/Carboxen on polydimethylsiloxane on a StableFlex fiber (57329-U)
extraction: headspace, with a pre-equilibration period of 10 min. at 60 °C, and then a fiber exposure of 40 min. at 60 °C, agitated in an alternate clockwise-anticlockwise rotation mode at 500 rpm
desorption process: 260 °C for 5 min
column: Omegawax 250, 30 m x 0.25 mm I.D., 0.25 μm (24136)
oven: 40 °C (5 min), 4 °C/min to 230 °C, 50 °C/min to 280 °C (2 min)
inj. temp.: 260 °C
detector: MS, m/z 40-400
carrier gas: helium, 34.8 cm/sec constant
injection: splitless
scan range: m/z 40-400
sample: Roasted coffee
liner: 0.75 mm I.D. SPME/Splitless (2633901)

suitability

application for SPME

application(s)

food and beverages

Analysis Note

Headspace-SPME followed by GC analysis was used in this application to analyze volatile compounds in roasted coffee. SPME is ideal for analyzing the headspace of solid samples like coffee beans. The Carboxen/DVB/PDMS fiber is the fiber of choice for analyzing the wide range of analytes commonly found in roast coffee beans.The relatively polar Omegawax 250 GC column provided high resolution.

Legal Information

Analyte

Description

    Methyl acetate
    2-Methylfuran
    Ethyl acetate
    2-Butanone
    2,3-Dihydro-5-methylfuran
    Ethyl alcohol
    2,5-Dimethylfuran
    2,3-Butanedione
    3-Hexanone
    2,3-Pentanedione
    Hexanal
    3-Penten-2-one
    2,3-Hexanedione
    1-Methylpyrrole
    3,4-Hexanedione
    α-Terpinene
    Pyridine
    (R)-(+)-Limonene, purum, ≥98.0% (sum of enantiomers, GC)
    Pyrazine
    γ-Terpinene
    2-Methylpyrazine
    p-Cymene
    2,5-Dimethylpyrrole
    Acetoin, primarily dimer, ≥95%, FG
    2,5-Dimethylpyrazine
    2,6-Dimethylpyrazine
    2-Ethylpyrazine, ≥98%, FG
    2,3-Dimethylpyrazine
    4-Heptanone
    3-Ethylpyridine
    2,3,5-Trimethylpyrazine
    Furfural
    Pyrrole
    Furfuryl acetate
    Linalool
    Linalyl acetate
    5-Methylfurfural
    γ-Butyrolactone
    2-Acetyl-1-methylpyrrole
    Furfuryl alcohol
    2-Acetylpyrrole
    Pyrrole-2-carboxaldehyde
    See All (42)

analytical column

mobile phase component

Product No.
Description
Pricing

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service