G003642
GC Analysis of Pesticides in Wine on SLB®-5ms after SPME using 85 μm Polyacrylate Fiber
suitable for GC, application for SPME
About This Item
technique(s)
gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable
test parameters
sample/matrix: white wine spiked with 50 ppb pesticides
SPME fiber: 85 μm polyacrylate (57304)
extraction: immersion, room temp (30 min)
desorption process: 250 °C for 5 min
column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 60 °C (1 min), 15 °C/min to 100 °C, 7 °C/min to 300 °C (1 min)
MSD interface: 325 °C
scan range: SIM
carrier gas: helium, 0.7 mL/min, constant
liner: 0.75 mm I.D. SPME liner
suitability
application for SPME
application(s)
food and beverages
Legal Information
Analyte
SPME fiber
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service