Skip to Content
Merck
All Photos(1)

Key Documents

85-438

HPLC Analysis of Nonvolatile Pesticides in Water on SUPELCOSIL LC-18-DB after SPE using Supelclean ENVI-Carb

application for SPE, application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

HPLC: suitable
solid phase extraction (SPE): suitable

test parameters

sample preparation: SPE (Solid Phase Extraction)
sample/matrix: water spiked with pesticides at 10-50 μg/L
SPE tube/cartridge: Supelclean ENVI-Carb, 250 mg/3 mL (57088)
condition: 5 mL methylene chloride:methanol (80:20); 1 mL methanol; 10 mL 2% acetic acid in water (keep bed moist until sample addition)
sample addition: 100 mL sample at 5 mL/min
drying: 1 minute with vacuum
elution: 0.8 mL methanol; 2 x 35 mL methylene chloride:methanol (80:20)
eluate post-treatment: dry eluate to 500 μL under gentle nitrogen stream, reconstitute to 1 mL with methanol
column: SUPELCOSIL LC-18-DB, 25 cm × 4.6 mm I.D., 5 μm particles (58355-U)
mobile phase: [A] water:acetonitrile (90:10), [B] acetonitrile; gradient 80% A for 5 min then to 30% A over 30 min
flow rate: 1.5 mL/min
detector: UV, 220 nm
injection: 20 μL

suitability

application for HPLC
application for SPE

application(s)

environmental

Legal Information

ENVI-Carb is a trademark of Sigma-Aldrich Co. LLC
SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC
Supelclean is a trademark of Sigma-Aldrich Co. LLC

Analyte

Description

    Monuron
    Propachlor
    Linuron
    Aldicarb
    N-(1-Naphthyl)thiourea
    Carbofuran
    Cyanazine
    Metribuzin
    Atrazine
    Propham
    Methomyl
    Diuron
    1-Naphthyl-N-methylcarbamate
    Simazine
    See All (14)

SPE tube or plate

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service