820017
TSKgel® Super-Phenyl (2.3 µm) HPLC Columns
L x I.D. 5 cm × 2 mm, phenyl phase
About This Item
Product Name
TSKgel® Super-Phenyl HPLC Column, phase phenyl, L × I.D. 5 cm × 2 mm, 2.3 μm particle size
material
stainless steel
Agency
suitable for USP L11
product line
TSKgel®
manufacturer/tradename
Tosoh 20017
extent of labeling
3% Carbon, multilayer, endcapped
parameter
no limitation salt concentration
0-100% organic solvent
0.25 mL/min flow rate
10-50 °C temperature
80 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
5 cm × 2 mm
surface area
100 m2/g
matrix
spherical silica
matrix active group
phenyl phase
particle size
2.3 μm
operating pH
2.0-7.5
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service