807573
TSKgel® Phenyl-5PW (10 µm) HPLC Columns
L x I.D. 7.5 cm × 7.5 mm, Phenyl phase
Synonym(s):
TSKgel® Hydrophobic Interaction Chromatography (HIC) Column
About This Item
Recommended Products
product name
TSKgel® Phenyl-5PW HPLC Column, L × I.D. 7.5 cm × 7.5 mm, 10 μm particle size
material
PEEK
product line
TSKgel®
manufacturer/tradename
Tosoh Phenyl-5PW, 07573
parameter
≤4 M salt concentration
≤50% organic solvent
1.2 mL/min flow rate
10-50 °C temperature
20 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
7.5 cm × 7.5 mm
matrix
polymer particle platform
matrix active group
Phenyl phase
particle size
10 μm
pore size
1000 Å
operating pH
2-12
separation technique
hydrophobic interaction (HIC)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
TSKgel BioAssist Phenyl columns contain the same particles as Phenyl-5PW columns, but are packed in PEEK column hardware rather than stainless steel. BioAsist Phenyl (Phenyl-5PW), TSKgel Ether-5PW and Butyl-NPR resin-based columns provide a range of hydrophobicities for chromatographic optimization. Ammonium sulfate concentration can be minimized by using a more hydrophobic packing, such as BioAssist Phenyl. We recommend an Ether-5PW column for purifying very hydrophobic proteins. TSKgel BioAssist Phenyl and TSKgel Ether-5PW packings are based on TSKgel G5000PW resin - 10Â μm particles with 1000Â Ã… pores. TSKgel Butyl-NPR columns, which are less hydrophobic than Ether-5PW, is prepared from 2.5Â μm nonporous particles, allowing for rapid analyses and semi-micropreparative applications. All three column types can be cleaned with 0.2Â M NaOH. Scale-up can be performed by using corresponding Toyopearl bulk resins.
Physical form
Legal Information
Application
guard column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Chromatograms
application for HPLCapplication for HPLCapplication for HPLCOur team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service