65724-U
Discovery® Zr-PBD HPLC Column
5 μm particle size, L × I.D. 25 cm × 4.6 mm
About This Item
Recommended Products
material
stainless steel column
Agency
suitable for USP L49
product line
Discovery®
feature
endcapped: no
manufacturer/tradename
Discovery®
packaging
1 ea of
extent of labeling
2% Carbon loading
parameter
≤100 °C temp. range (up to 150 °C with special hardware)
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4.6 mm
surface area
30 m2/g
matrix
zirconia, spherical, porous particle platform
polymeric
matrix active group
polybutadiene phase
particle size
5 μm
pore size
300 Å
operating pH range
1-13
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
• Selectivity similar to C18-silica
Legal Information
Storage Class Code
13 - Non Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service