Skip to Content
Merck
All Photos(1)

Key Documents

59999-U

Supelco

Supel Carbon LC (2.7 µm) HPLC Columns

Stand-alone, for use with Supel Carbon LC guard cartridges

Synonym(s):

Supel Carbon LC, Guard Cartridge Holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115730
NACRES:
SB.52
Pricing and availability is not currently available.

Product Name

Supel Carbon LC Guard Cartridge Holder, Stand-alone, for use with Supel Carbon LC guard cartridges

material

stainless steel column

product line

Supel

packaging

pkg of 1 ea fittings included

technique(s)

HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable

compatibility

for use with Supel Carbon LC guard cartridges

Footnote

To be used in line with 2.1, 3.0, and 4.6 mm I.D. Supel Carbon LC, 2.7 mm HPLC Columns.
Includes one holder, two ferrules, two nuts, and one piece of tubing to connect guard to column.

Recommended products

Supel Carbon LC Guard Cartridges, Cat. No. 59995-U, 59988-U, or 59981-U

Legal Information

Supel is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Supel Carbon LC U/HPLC columns facilitate high-temperature and high-pressure separation of polar or charged compounds.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service