577435-U
BIOshell IgG 1000 Å Diphenyl (2.7 μm) HPLC Columns
L × I.D. 15 cm × 300 μm, HPLC Column
Synonym(s):
BIOshell IgG 1000 Å Diphenyl, 2.7 μm HPLC Column
About This Item
Recommended Products
Product Name
BIOshell IgG 1000 Å Diphenyl, 2.7 μm HPLC Column, column L × I.D. 15 cm × 300 μm
material
stainless steel hardware
Quality Level
Agency
suitable for USP L11
product line
BIOshell
feature
endcapped
packaging
pkg of 1 unit
extent of labeling
1.0% loading
technique(s)
HPLC: suitable
column L × I.D.
15 cm × 300 μm
surface area
22 m2/g
matrix
Fused-Core® particle platform
matrix active group
bonding phase, Diphenyl (diphenylmethyl)
particle size
2.7 μm
pore size
1000 Å pore size
operating pH range
2-9
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Application
Analysis Note
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service