Skip to Content
Merck
All Photos(1)

Key Documents

57084

Supelco

Supelclean LC-Alumina-B SPE Tube

bed wt. 1 g, volume 3 mL, pkg of 54 ea

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
41115712
Pricing and availability is not currently available.

material

polypropylene tube

Quality Level

composition

bed wt., 1 g

packaging

pkg of 54 ea

technique(s)

solid phase extraction (SPE): suitable

volume

3 mL

matrix

Alumina for Basic pH (~8.5); Brockman Act I base material

matrix active group

Alumina phase

particle size

60-325 mesh

application(s)

food and beverages

separation technique

normal phase

Looking for similar products? Visit Product Comparison Guide

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service